Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EN4SD242016GY Hammond Manufacturing Enclosures, EN4SD Series, Enclosure, 24in.Hx20in.Wx16in.D, N4/12,
MFG Item Number
EN4SD242016GY
EN4SD242016GY Hammond Manufacturing Enclosures, EN4SD Series, Enclosure, 24in.Hx20in.Wx16in.D, N4/12,
MFG Item Number
EN4SD242016GY
This item cannot be canceled or returned
Description
Enclosure, 24in.Hx20in.Wx16in.D, N4/12,
- Formed 14 Gauge Steel, 16 Gauge Steel, or Stainless Steel.
- Smooth, Continuously Welded Seams Ground Smooth.
- Door Stiffeners Are Provided Where Required For Increased Strength And Rigidity ‑ Designed To Also Permit Additional Mounting Options.
- Formed Lip On Enclosure To Exclude Flowing Liquids And Contaminants.
- Door Latches Feature The Added Safety Of Quarter Turn Slot Requiring Use Of Tool For Opening.
Specifications
Specifications
| Manufacturer Part Number |
EN4SD242016GY |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
EN4SD |
| Family Series |
Hammond Manufacturing Enclosures, EN4SD Series |
| Description |
Enclosure, 24in.Hx20in.Wx16in.D, N4/12, ANSI61 Gray Steel, Hinged Quarter Turn Latched Cover, Less Inner Panel |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Quarter-Turn Latch |
| Panel Included |
No |
| NEMA Rating |
NEMA 12, NEMA 3R, NEMA 4 |
| Nominal Height |
24 " |
| Nominal Width |
20 " |
| Nominal Depth |
16 " |
| Approvals |
CE, CSA, UL |
| Net Weight |
52 lbs |
| Gross Weight |
50 lbs |
EN4SD242016GY
Hammond Manufacturing Enclosures, EN4SD Series