Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EPCMC2-2 Altech Terminal Blocks, EPCM Series, END PLATE
EPCMC2-2 Altech Terminal Blocks, EPCM Series, END PLATE
This item cannot be canceled or returned
Description
Terminal Blocks, EPCM Series
Specifications
Specifications
| Manufacturer Part Number |
EPCMC2-2 |
| Manufacturer |
Altech |
| Product Series |
EPCM |
| Family Series |
Altech Terminal Blocks, EPCM Series |
| Description |
END PLATE |
| Style |
High Profile |
| Composition |
Non-Metallic |
| Color |
Gray |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |
EPCMC2-2
Altech Terminal Blocks, EPCM Series