ESTNC-F
Eaton's B-Line series Thermostats

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ESTNC-F Eaton's B-Line series Thermostats, Thermostat, 30-140DegF, N/C

MFG Item Number
78205117680

ESTNC-F Eaton's B-Line series Thermostats, Thermostat, 30-140DegF, N/C

MFG Item Number
78205117680
Item Number
ESTNC-F
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, Series
Item #
ESTNC-F
Thermostat, 30-140DegF, N/C

Series Information

Specifications

Specifications
Manufacturer Part Number 78205117680
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Thermostats
Description Thermostat, 30-140DegF, N/C
Type Electronic
Voltage 120 VAC, 250 VAC
Nominal Voltage 120 VAC, 240 VAC
Setting Range 30-140 °F
Mounting DIN Rail
Connection 2-Pole Terminal
Enclosure Plastic
Engineering Units Fahrenheit
Protection Rating IP30
Application Heating
Approvals CE, cUL, VDE
Net Weight 0.095 lbs
Gross Weight 1.12 lbs
Alternatives
17111000010
17111000010
Pfannenberg Thermostats, FLZ520 Series
ETR202F
ETR202F
Wiegmann Thermostats