Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
EXN/M40-125/TC
N/P BRASS CONVERTER M40 TO 1-1/4IN
MFG Item Number
EXN/M40-125/TC
This item cannot be canceled or returned
Description
N/P BRASS CONVERTER M40 TO 1-1/4IN
Specifications
Specifications
Manufacturer Part Number
EXN/M40-125/TC
Manufacturer
Thomas & Betts
Family Series
Thomas & Betts Fittings
Description
Adapter, Thread Converter, M40 Male Thread to 1-1/4 Inch NPT Female Thread, Suitable for Use in Zones 1, 2 , 21, and 22, Ex e and Ex d, UL1203, Nickel Plated Brass
Connection Type
Male/Female
External Thread
M40
Internal Thread
1-1/4 NPT
Material
Brass
Composition
Metallic
Hazardous Location
No
Net Weight
0.39 lbs
Gross Weight
0.65 lbs
EXN/M40-125/TC
Thomas & Betts Fittings