F2039
Sta-Kon, a T & B Brand Terminals, F Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
F2039 Sta-Kon, a T & B Brand Terminals, F Series, INS PP FERRULE 12, 4 MM2, LG .787
MFG Item Number
F2039

F2039 Sta-Kon, a T & B Brand Terminals, F Series, INS PP FERRULE 12, 4 MM2, LG .787

MFG Item Number
F2039
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, F Series
Item #
F2039
INS PP FERRULE 12, 4 MM2, LG .787

F Series Information

  • Ferrules ensure reliable electrical connections when terminating conductors in screw clamp terminal blocks
  • All styles offered in #22 AWG to #10 AWG and compatible with existing Sta‑Kon Tooling
  • Vinyl Insulated, Nylon Insulated, and Non‑Insulated Styles
  • High‑Conductivity Copper
  • Tin Plating

Specifications

Specifications
Manufacturer Part Number F2039
Manufacturer Sta-Kon, a T & B Brand
Product Series F
Family Series Sta-Kon, a T & B Brand Terminals, F Series
Description Polypropylene-Insulated Ferrule, Total Length .787 Inches/20mm, Pin Length .472 Inches/12mm, Pin Diameter .114 Inches/2.9mm, Base Diameter .189 Inches/4.8mm, Wire Range 12 AWG/4.00mm2, Color Gray, Copper, Tin Plated
Color Gray
Insulated Yes
Insulation Material Polypropylene
DIN Standard DIN46228PART4
Strip Length 0.59 "
Length 0.787 "
Number of Wires 1
Wire Size Range 12 AWG
Gross Weight 0.001 lbs
Net Weight 0.0005 lbs
Alternatives
F2040
F2040
Sta-Kon, a T & B Brand Terminals, F Series