Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
FB2PST Series Information
| Manufacturer Part Number | FB2PST-120B |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | FB2PST |
| Family Series | Federal Signal Visual Signaling Devices, FB2PST Series |
| Description | Fireball Strobe Warning Light, 120VAC, Blue - Available in 12-24VDC, 24VDC, 120VAC and 240VAC. Six lens colors: Amber, Blue, Clear, Green, Magenta and Red. 10,000 hour strobe tube. Integrated 1/2-inch NPT pipe and surface mount. Indoor/outdoor use. |
| Operation | Strobe |
| Voltage | 120 VAC |
| Nominal Voltage | 120 VAC |
| Color | Blue |
| Lamp Type | Strobe |
| Flash Rate/Minute | 90 |
| Mounting | Conduit |
| Hazardous Location | No |
| Explosion Proof | No |
| Candlepower | 1,000,000 |
| Current Rating | 0.25 A |
| Operating Temperature | -31-150 °F |
| NEMA Rating | NEMA 4X |
| Approvals | CSA, cUL, UL |
| Net Weight | 2.12 lbs |
| Gross Weight | 2.12 lbs |