Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
300GC-240 Federal Signal Audible Signaling Devices, 300GC Series, SELECTONE 15W AMPLIFIED SPEAKER 240V
MFG Item Number
300GC-240
300GC-240 Federal Signal Audible Signaling Devices, 300GC Series, SELECTONE 15W AMPLIFIED SPEAKER 240V
MFG Item Number
300GC-240
This item cannot be canceled or returned
Description
Audible Signaling Devices, 300GC Series
SELECTONE 15W AMPLIFIED SPEAKER 240V
Specifications
Specifications
Manufacturer Part Number
300GC-240
Manufacturer
Federal Signal
Product Series
300GC
Family Series
Federal Signal Audible Signaling Devices, 300GC Series
Description
SelecTone 15 Watt Amplified Speaker, 240VAC, Gray - Available in 24VAC/DC, 120VAC and 240VAC. Built-in gain control, adjustable between 0 dBa to 110 dBa at 10 feet 0 dBa to 120 dBa at 1 meter. Cast copper free aluminum housing, spun aluminum
Voltage
240 VAC
Nominal Voltage
240 VAC
Mounting
Surface
PLC Compatible
No
Operating Temperature
-67-150 °F
Explosion Proof
No
Hazardous Location
No
NEMA Rating
NEMA 3R
Approvals
CSFM, cUL, UL
Comments
Gray Body
Net Weight
6.7 lbs
Gross Weight
6.7 lbs
300GC-240
Federal Signal Audible Signaling Devices, 300GC Series