FC302-3PB6B
ABB Disconnect Switches, SafeLine Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FC302-3PB6B ABB Disconnect Switches, SafeLine Series, Disconnect Switch, 3-P, 30A, N12,
MFG Item Number
FC302-3PB6B

FC302-3PB6B ABB Disconnect Switches, SafeLine Series, Disconnect Switch, 3-P, 30A, N12,

MFG Item Number
FC302-3PB6B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, SAFELINE Series
Item #
FC302-3PB6B
Disconnect Switch, 3-P, 30A, N12,

SAFELINE Series Information

  • 16~3150 Amps
  • 600VAC Maximum
  • 2, 3, 4, or 6 Poles
  • DIN Rail, Door, or Panel Mount
SafeLine enclosed disconnect switches are designed to meet customer requirements in terms of safety, ease of installation, space savings and operational convenience. They are available in a wide range of amperage ratings, are UL approved and NEMA rated to satisfy rugged industrial environments.

Specifications

Specifications
Manufacturer Part Number FC302-3PB6B
Manufacturer ABB
Product Series SAFELINE
Family Series ABB Disconnect Switches, SafeLine Series
Description Disconnect Switch, 3-P, 30A, N12, Class CC Fusible, UL98 Listed, Blk/Red Pistol Handle
Poles 3
NEMA Rating NEMA 12
Current Rating 30 A
AC Voltage 600 VAC
Operator Type Pistol - Black
Fusible Yes
Class CC
Approvals CSA, UL
Net Weight 9.875 lbs
Gross Weight 9.87 lbs