FC6A-D16K1CEE
IDEC Programmable Logic Controllers, FC6A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FC6A-D16K1CEE IDEC Programmable Logic Controllers, FC6A Series, 16IO Plus CPU 24VDC 8in/8out

MFG Item Number
FC6A-D16K1CEE

FC6A-D16K1CEE IDEC Programmable Logic Controllers, FC6A Series, 16IO Plus CPU 24VDC 8in/8out

MFG Item Number
FC6A-D16K1CEE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, FC6A Series
Item #
FC6A-D16K1CEE
16IO Plus CPU 24VDC 8in/8out

FC6A Series Information

  • Embedded Ethernet Port
  • Maximum 126 analog I/O
  • Maximum 520 Digital I/O
  • Embedded SD Memory Port
  • Large Programming and Data Memory

Specifications

Specifications
Manufacturer Part Number FC6A-D16K1CEE
Manufacturer IDEC
Product Series FC6A
Family Series IDEC Programmable Logic Controllers, FC6A Series
Description 16IO Plus CPU 24VDC 8in/8out Transistor Sink output
Voltage 24 VDC
Nominal Voltage 24 VDC
Expandable Yes
Display Type I/O Indicator LEDs
Communication Ethernet, USB
Mounting DIN Rail, Panel Mount
Embedded Input Voltage 24 VDC
Embedded Ethernet Yes
Internal Counters Yes
Approvals cULus, CE
Net Weight 0.595 lbs
Gross Weight 0.92 lbs