FC6A-D16R1CEE
IDEC Programmable Logic Controllers, FC6A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FC6A-D16R1CEE IDEC Programmable Logic Controllers, FC6A Series, 16IO Plus CPU 24VDC 8in/8out Relay
MFG Item Number
FC6A-D16R1CEE

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

FC6A-D16R1CEE IDEC Programmable Logic Controllers, FC6A Series, 16IO Plus CPU 24VDC 8in/8out Relay

MFG Item Number
FC6A-D16R1CEE
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, FC6A Series
Item #
FC6A-D16R1CEE
16IO Plus CPU 24VDC 8in/8out Relay

FC6A Series Information

  • Embedded Ethernet Port
  • Maximum 126 analog I/O
  • Maximum 520 Digital I/O
  • Embedded SD Memory Port
  • Large Programming and Data Memory

Specifications

Specifications
Manufacturer Part Number FC6A-D16R1CEE
Manufacturer IDEC
Product Series FC6A
Family Series IDEC Programmable Logic Controllers, FC6A Series
Description 16IO Plus CPU 24VDC 8in/8out Relay output
Voltage 24 VDC
Nominal Voltage 24 VDC
Expandable Yes
Display Type I/O Indicator LEDs
Communication Ethernet, USB
Mounting DIN Rail, Panel Mount
Embedded Input Voltage 24 VDC
Embedded Ethernet Yes
Internal Counters Yes
Approvals cULus, CE
Net Weight 0.64 lbs
Gross Weight 0.94 lbs