FD3100
Eaton Circuit Breakers, C Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FD3100 Eaton Circuit Breakers, C Series, TYPE FD BRK 3P 100A 600VAC MAX 18K AIC
MFG Item Number
FD3100

FD3100 Eaton Circuit Breakers, C Series, TYPE FD BRK 3P 100A 600VAC MAX 18K AIC

MFG Item Number
FD3100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, C Series
Item #
FD3100
TYPE FD BRK 3P 100A 600VAC MAX 18K AIC

C Series Information

  • Ranges from 15‑2500 amperes
  • High‑speed "blow‑open" action
  • Available for 600 VAC or 250 VDC systems
  • Current ratings up to 2500A
  • Outperform calculations listed in IEEE

Eaton's Electrical Sector, under the Eaton brand, offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications, these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s. The Series C family includes thermal‑magnetic breakers, electronic trip breakers, molded case switches, motor circuit protectors, and specially designed breakers for engine generator, DC and mining applications.

Videos

Specifications

Specifications
Manufacturer Part Number FD3100
Manufacturer Eaton
Product Series C
Family Series Eaton Circuit Breakers, C Series
Description Eaton Series C complete molded case circuit breaker, F-frame, FD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 100 A, 600 Vac, 250 Vdc, Load side, 50/60 Hz
Poles 3
Current Rating 100 A
Max Voltage 250 VDC, 600 VAC
Gross Weight 4.25 lbs
Net Weight 4.2 lbs
Alternatives
HFD3100
HFD3100
Eaton Circuit Breakers, C Series
FD3100L
FD3100L
Eaton Circuit Breakers, C Series
HFD3100L
HFD3100L
Eaton Circuit Breakers, C Series