Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FF6650CFM115VG Wiegmann Fans, N12 FLTER FAN 115V 50 CFM 5.9X5.9 -LT GR

MFG Item Number
FF6650CFM115VG

FF6650CFM115VG Wiegmann Fans, N12 FLTER FAN 115V 50 CFM 5.9X5.9 -LT GR

MFG Item Number
FF6650CFM115VG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
FF6650CFM115VG
N12 FLTER FAN 115V 50 CFM 5.9X5.9 -LT GR

Series Information

Specifications

Specifications
Manufacturer Part Number FF6650CFM115VG
Manufacturer Wiegmann
Family Series Wiegmann Fans
Description N12 Flter Fan 115V 50 CFM 5.9X5.9 -Lt Gr
Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 50 CFM
NEMA Rating NEMA 12
Approvals UL
Net Weight 1.665 lbs
Gross Weight 1.7 lbs