Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | FLSR015ID |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Fuses |
| Description | UL CLASS RK5 DUAL-ELEMENT TIME-DELAY FUSE WITH INDICATION |
| Fuse Type | UL Class RK5 |
| Current Rating | 15 A |
| AC Voltage | 600 VAC |
| DC Voltage | 300 VDC |
| Class | RK5 |
| Characteristic | Time Delay |
| Trip Indicator | Yes |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Approvals | CE, CSA, UL |
| Net Weight | 0.17 lbs |
| Gross Weight | 0.17 lbs |