FLSR400.XXID
Littelfuse Fuses, FLSR_ID Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FLSR400.XXID Littelfuse Fuses, FLSR_ID Series, FUS 600V T/D CLASS RK5 400A INDICATING

MFG Item Number
FLSR400ID

FLSR400.XXID Littelfuse Fuses, FLSR_ID Series, FUS 600V T/D CLASS RK5 400A INDICATING

MFG Item Number
FLSR400ID
Item Number
FLSR400.XXID
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, FLSR_ID Series
Item #
FLSR400.XXID
FUS 600V T/D CLASS RK5 400A INDICATING

FLSR_ID Series Information

  • Time Delay Fuses
  • Current Limiting
  • Dual Element Design
  • Ratings up to 600 Amps
Littelfuse FLSR_ID Indicator fuses provide visual blown fuse indication at a glance. The patented state‑of‑the‑art solid state design provides maximum reliability and superior performance characteristics in a true dual‑element design. The use of Indicator fuses reduces down‑time, nuisance opening, increases safety, and can save thousands of dollars in lost production time.

Specifications

Specifications
Manufacturer Part Number FLSR400ID
Manufacturer Littelfuse
Product Series FLSR_ID
Family Series Littelfuse Fuses, FLSR_ID Series
Description Littelfuse FLSR_ID Indicator fuses provide visual blown fuse indication at a glance. The patented state-of-the-art solid state design provides maximum reliability and superior performance characteristics in a true dual-element design. The use of
Fuse Type UL Class RK5
Current Rating 400 A
AC Voltage 600 VAC
DC Voltage 300 VDC
Class RK5
Characteristic Time Delay
Interrupt Rating 300 kA @ 600 V
Trip Indicator Yes
Alarm Contacts No
Package Type Center Bladed
Body Length 11.63 "
Diameter 2.59 "
Approvals CSA, UL
Net Weight 3.085 lbs
Gross Weight 3.49 lbs
Alternatives
TRS400RID
TRS400RID
Mersen Fuses, TRS Series
IDSR400.X
IDSR400.X
Littelfuse Fuses, IDSR Series