FLUKE-773

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FLUKE-773 Fluke Multimeters, 773 Series, Milliamp Process Clamp Meter
MFG Item Number
3362365

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

FLUKE-773 Fluke Multimeters, 773 Series, Milliamp Process Clamp Meter

MFG Item Number
3362365
Item Number
FLUKE-773
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Multimeters, 773 Series
Item #
FLUKE-773
Milliamp Process Clamp Meter

773 Series Information

  • Measure mA Signals for PLC and Control System Analog I/O without Breaking the Loop
  • Measure Output Signals from Transmitter without Breaking the Loop
  • Detachable Clamp with Extension Cable
  • Source, Simulate and Measure mA Signals in Circuit (Break the Loop)
  • Source and Measure VDC
  • 4 to 20mA In/Out
  • 4 to 20mA Scaled Output
  • Loop Power Supply
  • Dual Backlit Display with both mA Measurement and Percent of 4 to 20mA Span
  • Measurement Spotlight
  • Measure up to 99.9mA Range Non‑Contact
  • Automatic Power Off

Specifications

Specifications
Manufacturer Part Number 3362365
Manufacturer Fluke
Product Series 773
Family Series Fluke Multimeters, 773 Series
Description Milliamp Process Clamp Meter
Temperature Readings No
True RMS No
Max Current 0.1 A (VAC), 0.1 A (VDC)
Continuity W/ Diode Test No
Backlight Yes
Auto Ranging No
Mirrored Scale No
Jaw Size 0.177 "
Net Weight 0.93 lbs
Gross Weight 1.38 lbs