FRS-R-100
Eaton's Bussmann series Fuses, FRS-R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FRS-R-100 Eaton's Bussmann series Fuses, FRS-R Series, FUSETRON DUAL ELEMENT FUSE CLASS RK5

MFG Item Number
FRS-R-100

FRS-R-100 Eaton's Bussmann series Fuses, FRS-R Series, FUSETRON DUAL ELEMENT FUSE CLASS RK5

MFG Item Number
FRS-R-100
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, FRS-R Series
Item #
FRS-R-100
FUSETRON DUAL ELEMENT FUSE CLASS RK5

FRS-R Series Information

  • 0.1~600 Amps
  • 600VAC
  • Dual‑Element Time Delay
  • Cartridge or Single Slotted
  • UL, CSA, CE Approvals
Bussmann FRS‑R series fuses provide motor overload, ground fault and short‑circuit protection. When used in circuits subject to surge currents such as those caused by motors, transformers, and other inductive components, these fuses can be sized close to full‑load amperes to give maximum overcurrent protection. The grooved ring in the ferrule and the slot in the knife blade, when used in conjunction with special fuseholders designed to accept Class R fuses only, prevent accidental interchanging of any other fuse class.

  • Simplifies and Improves Blackout Protection
  • Protects Motors From Burnout From Overloads
  • Protects Motors From Burnout From Single Phasing on 3‑Phase Systems



Specifications

Specifications
Manufacturer Part Number FRS-R-100
Manufacturer Eaton's Bussmann series
Product Series FRS-R
Family Series Eaton's Bussmann series Fuses, FRS-R Series
Description Eaton Bussmann series FRS-R fuse, 100 A, Dual, Class RK5, Non-indicating, Blade end x blade end, 10 sec at 500, 20 kAIC at 300 Vdc, 200 kAIC at 600 V, Standard, 600 V, 300 Vdc
Fuse Type UL Class RK5
Current Rating 100 A
AC Voltage 600 VAC
Class RK5
Characteristic Time Delay
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Single Slotted
Diameter 1.11 "
Approvals CE, CSA, UL
Net Weight 0.4 lbs
Gross Weight 0.4 lbs
Alternatives
TRS100R
TRS100R
Mersen Fuses, TRS Series
82146
82146
MARS Fuses