FS126-60
Littelfuse Relays, FS100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FS126-60 Littelfuse Relays, FS100 Series, Flasher, 120VAC/1A, 60 Flashes/Min,
MFG Item Number
FS126-60

FS126-60 Littelfuse Relays, FS100 Series, Flasher, 120VAC/1A, 60 Flashes/Min,

MFG Item Number
FS126-60
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, FS100 Series
Item #
FS126-60
Flasher, 120VAC/1A, 60 Flashes/Min,

FS100 Series Information

  • Flasher
  • 90 Flashes Per Minute
  • Encapsulated
  • Surface Mount
  • UL; CSA; CE Approvals
The FS100 Series may be used to control inductive, incandescent, or resistive loads. Input voltages of 24, 120 or 230 VAC are available. Factory fixed flash rate of 30 flashes per minute or may be ordered with a fixed custom flash rate ranging from 10 to 300 flashes per minute. Encapsulation provides protection against shock, vibration, and humidity. This group of solid state flashers has proven reliability with years of use throughout the world.

Videos

Specifications

Specifications
Manufacturer Part Number FS126-60
Manufacturer Littelfuse
Product Series FS100
Family Series Littelfuse Relays, FS100 Series
Description Flasher, 120VAC/1A, 60 Flashes/Min, For Use W/ Incandescent/Resistive Loads, AC Full Wave Output
Operation Flasher
Contacts Solid State
Mounting Surface
Time Range Adjustment Fixed
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
Contact Rating 1 A
Termination 0.250 in Flat Blade
Approvals CE, CSA, UL
Net Weight 0.07 lbs
Gross Weight 0.1 lbs