Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FSPIN1 Mersen Terminal Blocks, FSPDB UL1059 AL V 0A 0 in/0 out /
MFG Item Number
FSPIN1

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

FSPIN1 Mersen Terminal Blocks, FSPDB UL1059 AL V 0A 0 in/0 out /

MFG Item Number
FSPIN1
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
FSPIN1
FSPDB UL1059 AL V 0A 0 in/0 out /

Series Information

Specifications

Specifications
Family Series Mersen Terminal Blocks
Manufacturer Mersen
Manufacturer Part Number FSPIN1
Description FSPDB Series UL 1059 Finger-Safe Power Distribution Block
Type Mounting Pin
For Use With FSPDB Series
Approvals CE, CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs