Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | FT1A-M14KA-S |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Programmable Logic Controllers |
| Description | 3.7 PLC+HMI Monochrome Sink Output Silver bezel |
| Voltage | 20.4-28.8 VDC |
| Nominal Voltage | 24 VDC |
| Number of Inputs & Type | 8 - Digital (6), Analog (2) |
| Number of Outputs & Type | 6 -Transistor Sink (4), Analog (2) |
| Expandable | Yes |
| Display Type | LCD |
| Communication | Ethernet, RS-232C, RS-485/426, USB Mini-B, USB-A |
| Memory Size | 48 kB |
| Mounting | Panel Mount |
| Embedded Input Voltage | 0-28.8 VDC |
| Embedded Output Voltage | 0-10 VDC |
| Embedded Ethernet | Yes |
| Modbus RTU Master | Yes |
| Modbus RTU Slave | Yes |
| Embedded Clock/Calendar | Yes |
| Internal Counters | 200 |
| Internal Timers | 200 |
| Approvals | ABS, CE, cULus, LLOYD |
| Net Weight | 0.5511 lbs |
| Gross Weight | 0.5511 lbs |