FT318B.3/2N-M12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FT318B.3/2N-M12

Leuze Photoelectric Sensors

FT318B.3/2N-M12

Leuze Photoelectric Sensors
Diffuse Scanner
MFG Item Number
FT318B.3/2N-M12
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
FT318B.3/2N-M12
Diffuse Scanner

Series Information

Specifications

Specifications
Manufacturer Part Number FT318B.3/2N-M12
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Description Diffuse Scanner
Power Type DC
Beam Type Red LED
Max Range 11.02 "
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type M12 Connector
Operating Mode Light On
Output Type NPN
Composition Non-Metallic
Protection Rating IP67
Frequency 500 Hz
Scan Type Diffuse
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs