FWP-15B
Eaton's Bussmann series Fuses, FWP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FWP-15B

Eaton's Bussmann series Fuses, FWP Series

FWP-15B

Eaton's Bussmann series Fuses, FWP Series
15AMP 700V AC SEMI-COND FUSE
MFG Item Number
FWP-15B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, FWP Series
Item #
FWP-15B
15AMP 700V AC SEMI-COND FUSE

FWP Series Information

  • 1~1200 Amps
  • 700V AC/DC
  • For Semiconductor Protection
  • Cartridge or Center Bolted
  • UL, CSA Approvals
Bussmann offers a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.

  • Low Energy Let‑Through
  • Low Watts Loss
  • Superior Cycling Capability
  • Low Arc Voltage
  • Trip Indicator on Some Models

Specifications

Specifications
Manufacturer Part Number FWP-15B
Manufacturer Eaton's Bussmann series
Product Series FWP
Family Series Eaton's Bussmann series Fuses, FWP Series
Description Eaton Bussmann series FWP high speed fuse, 700 Vac UL, 690 Vac IEC, 500 Vdc 2-100A, 500 Vac, 15A, 200 kAIC Vac, 50 kAIC at 700 Vdc, None, High speed fuse, Blade end X blade end, Stud
Fuse Type American Seminconductor Type
Current Rating 15 A
AC Voltage 700 VAC
DC Voltage 700 VDC
Characteristic Semiconductor
Interrupt Rating 200 kA @ 700 VAC
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Approvals CSA, UL
Net Weight 2.42 lbs
Gross Weight 0.284 lbs