FWP-20
Eaton's Bussmann series Fuses, FWP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FWP-20 Eaton's Bussmann series Fuses, FWP Series, Fuse, 20A, 700V, Semi
MFG Item Number
FWP-20

FWP-20 Eaton's Bussmann series Fuses, FWP Series, Fuse, 20A, 700V, Semi

MFG Item Number
FWP-20
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, FWP Series
Item #
FWP-20
Fuse, 20A, 700V, Semi

FWP Series Information

  • 1~1200 Amps
  • 700V AC/DC
  • For Semiconductor Protection
  • Cartridge or Center Bolted
  • UL, CSA Approvals
Bussmann offers a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.

  • Low Energy Let‑Through
  • Low Watts Loss
  • Superior Cycling Capability
  • Low Arc Voltage
  • Trip Indicator on Some Models

Specifications

Specifications
Manufacturer Part Number FWP-20
Manufacturer Eaton's Bussmann series
Product Series FWP
Family Series Eaton's Bussmann series Fuses, FWP Series
Description Fuse, 20A, 700V, Semi
Fuse Type Semiconductor
Current Rating 20 A
Net Weight 0.2425 lbs
Gross Weight 0.2425 lbs
Alternatives
FWP-20A14F
FWP-20A14F
Eaton's Bussmann series Fuses, FWP Series
A70P20-1
A70P20-1
Mersen Fuses
T75388
T75388
Carbone Ferraz Fuses
L70S020.T
L70S020.T
Littelfuse Fuses