Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
T75388 Carbone Ferraz Fuses, FUSE, 20A, 700VAC, SEMI
MFG Item Number
A070F020

T75388 Carbone Ferraz Fuses, FUSE, 20A, 700VAC, SEMI

MFG Item Number
A070F020
Item Number
T75388
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
T75388
FUSE, 20A, 700VAC, SEMI

Series Information

Specifications

Specifications
Manufacturer Part Number A070F020
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description FUSE, 20A, 700VAC, SEMI
Fuse Type Semiconductor
Current Rating 20 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
FWP-20A14F
FWP-20A14F
Eaton's Bussmann series Fuses, FWP Series
00621
00621
Toshiba Fuses
A70P20-1
A70P20-1
Mersen Fuses
FWP-20
FWP-20
Eaton's Bussmann series Fuses, FWP Series