Series Information
| Manufacturer Part Number | A70P20-1 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | High Speed Fuse Amp-Trap A70P 700VAC 650VDC 20A Ferrule |
| Fuse Type | Semiconductor |
| Current Rating | 20 A |
| AC Voltage | 700 VAC |
| DC Voltage | 650 VDC |
| Characteristic | Fast Acting |
| Interrupt Rating | 100 kA @ 650 VAC, 100 kA @ 700 VAC |
| Trip Indicator | No |
| Alarm Contacts | No |
| Approvals | UL |
| Net Weight | 0.41 lbs |
| Gross Weight | 0.41 lbs |