FWP-400

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FWP-400

Eaton's Bussmann series Fuses

FWP-400

Eaton's Bussmann series Fuses
FUSE, 400A, 700VAC/DC, SEMICONDUCTOR
MFG Item Number
FWP-400
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
FWP-400
FUSE, 400A, 700VAC/DC, SEMICONDUCTOR

Series Information

Specifications

Specifications
Manufacturer Part Number FWP-400
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description FUSE, 400A, 700VAC/DC, SEMICONDUCTOR
Fuse Type Semiconductor
Current Rating 400 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
FWP-400A
FWP-400A
Eaton's Bussmann series Fuses, FWP Series
A070F400
A070F400
Carbone Ferraz Fuses
A70P400-4
A70P400-4
Mersen Fuses
XL70F400
XL70F400
Brush Fuses Fuses