Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XL70F400

Brush Fuses Fuses

XL70F400

Brush Fuses Fuses
FUSE, 400A, 700VAC/DC, SEMICONDUCTOR
MFG Item Number
XL70F400
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
XL70F400
FUSE, 400A, 700VAC/DC, SEMICONDUCTOR

Series Information

Specifications

Specifications
Manufacturer Part Number XL70F400
Manufacturer Brush Fuses
Family Series Brush Fuses Fuses
Description FUSE, 400A, 700VAC/DC, SEMICONDUCTOR
Fuse Type Semiconductor
Current Rating 400 A
Net Weight 0 lbs
Gross Weight 0.001 lbs
Alternatives
FWP-400A
FWP-400A
Eaton's Bussmann series Fuses, FWP Series
A070F400
A070F400
Carbone Ferraz Fuses
A70P400-4
A70P400-4
Mersen Fuses
FWP-400
FWP-400
Eaton's Bussmann series Fuses