Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
FWP-90
Eaton's Bussmann series Fuses
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
FWP-90 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series FWP high speed fuse, 250 Vac/dc, Standard, Non Indicating |
| Fuse Type |
Semiconductor |
| Current Rating |
90 A |
| AC Voltage |
250 VAC |
| DC Voltage |
250 VDC |
| Net Weight |
0.34 lbs |
| Gross Weight |
0.34 lbs |
FWP-90
Eaton's Bussmann series Fuses