Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A70P90-4

Mersen Fuses

A70P90-4

Mersen Fuses
High Speed Fuse Amp-Trap A70P 700VAC
MFG Item Number
A70P90-4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fuses, Series
Item #
A70P90-4
High Speed Fuse Amp-Trap A70P 700VAC

Series Information

Specifications

Specifications
Manufacturer Part Number A70P90-4
Manufacturer Mersen
Family Series Mersen Fuses
Description High Speed Fuse Amp-Trap A70P 700VAC 650VDC 90A Bolted Blade
Fuse Type Semiconductor
Current Rating 90 A
Net Weight 0.51 lbs
Gross Weight 0.51 lbs
Alternatives
FWP-90B
FWP-90B
Eaton's Bussmann series Fuses, FWP Series
A070F090
A070F090
Carbone Ferraz Fuses
FWP-90
FWP-90
Eaton's Bussmann series Fuses
FWP-90A
FWP-90A
Eaton's Bussmann series Fuses
XL70F090
XL70F090
Brush Fuses Fuses