Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XL70F090

Brush Fuses Fuses

XL70F090

Brush Fuses Fuses
FUSE, 90A, 700VAC/DC, SEMICONDUCTOR
MFG Item Number
XL70F090
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
XL70F090
FUSE, 90A, 700VAC/DC, SEMICONDUCTOR

Series Information

Specifications

Specifications
Manufacturer Part Number XL70F090
Manufacturer Brush Fuses
Family Series Brush Fuses Fuses
Description FUSE, 90A, 700VAC/DC, SEMICONDUCTOR
Fuse Type Semiconductor
Current Rating 90 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
FWP-90B
FWP-90B
Eaton's Bussmann series Fuses, FWP Series
A070F090
A070F090
Carbone Ferraz Fuses
A70P90-4
A70P90-4
Mersen Fuses
FWP-90
FWP-90
Eaton's Bussmann series Fuses
FWP-90A
FWP-90A
Eaton's Bussmann series Fuses