Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PIT gb Series Information
| Manufacturer | PILZ |
|---|---|
| Family Series | Pilz Switches, PIT gb Series |
| Product Series | PIT gb |
| Manufacturer Part Number | G1000001 |
| Description | PIT gb LLLE |
| Contact Type | Turn-Release |
| Contact Configuration | 2NC, 3NO |
| Color | Red, White |
| Illuminated | Yes |
| Mounting | Surface |
| Total Number of Devices | 4 |
| Number of Pushbuttons | 4 |
| Number of Selector Switches | 0 |
| Number of Pilot Lights | 0 |
| Approvals | CE, EAC, UL |
| Net Weight | 1.635 lbs |
| Gross Weight | 2.44 lbs |