Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GA8-6B02 Crouzet Relays, GA8 Series, SOLID STATE RELAY, 4A, 240VAC, SIP
GA8-6B02 Crouzet Relays, GA8 Series, SOLID STATE RELAY, 4A, 240VAC, SIP
This item cannot be canceled or returned
Description
SOLID STATE RELAY, 4A, 240VAC, SIP
3~28 VDC Input 24~280 Vrms, 5A Output Zero Cross Switching UL E46203 4 Pin PC Mount The GA8 series solid state relays feature industry standard flat pack design. A high current thyristor provides a surge capability of up to 100 amps. Its 5 amp output is perfect for 1/4 HP at 240 VAC or 1/8 HP at 120 VAC motors.
SPST‑NO Contact 4KV Isolation CE Compliant
Specifications
Specifications
Manufacturer Part Number
GA8-6B02
Manufacturer
Crouzet
Product Series
GA8
Family Series
Crouzet Relays, GA8 Series
Description
SOLID STATE RELAY, 4A, 240VAC, SIP 3-28VDC CONTROL, 24-280VAC LOAD ZERO SWITCHING, PCB MOUNT-SIP PKG
Circuit
1NO
Mounting
PCB
Status Indicator
No
Auxiliary Switch
No
Number of Circuits
1
Input Signal
3-28 VDC
Input Polarity
DC
Output Voltage
24-280 VAC
Nominal Output Voltage
12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating
4 A
Termination
PCB Pin
Output Type
SCR AC Switch
Switching Type
Zero Cross
Integral Heat Sink
No
MOV
No
Snubber
No
Net Weight
0.045 lbs
Gross Weight
0.045 lbs
GA8-6B02
Crouzet Relays, GA8 Series