Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GAR3902BU
MFG Item Number
GAR3902BU
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
GAR3902BU |
| Manufacturer |
Burndy |
| Family Series |
Burndy Grounding |
| Description |
#4-4/0, 1/2-1 IPS |
| Number of Conductors |
1 |
| Conductor Size |
4 AWG - 4/0 AWG |
| Material |
Copper Alloy |
| For Use With |
Pipe, Rod |
| Mounting |
Bolt - 3/8 " |
| Direct Burial |
Yes |
| Approvals |
UL |
| Net Weight |
0.6 lbs |
| Gross Weight |
0.6 lbs |
GAR3902BU
Burndy Grounding