Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GAX63 Lovato Industrial Accessories, GAX Series, Selector Handle, Red/Ylw, Bezel Mnt,
GAX63 Lovato Industrial Accessories, GAX Series, Selector Handle, Red/Ylw, Bezel Mnt,
Description
Industrial Accessories, GAX Series
Selector Handle, Red/Ylw, Bezel Mnt,
- Choice of Handle Fixing: Ring or Screw
- Available in Red or Black
- Selector Handle
Specifications
Specifications
| Manufacturer Part Number |
GAX63 |
| Manufacturer |
Lovato |
| Product Series |
GAX |
| Family Series |
Lovato Industrial Accessories, GAX Series |
| Description |
Selector Handle, Red/Ylw, Bezel Mnt, Accepts Door Mount Switch (Snap Mnt) |
| Shaft Size |
0.2 " |
| Padlockable |
Yes |
| Defeatable |
No |
| Operator Type |
Selector Handle |
| Protection Rating |
IP65 |
| Net Weight |
0.1499 lbs |
| Gross Weight |
0.1499 lbs |
GAX63
Lovato Industrial Accessories, GAX Series