Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GAX64 Lovato Industrial Accessories, GAX Series, Selector Switch, Red/Ylw, N4X/IP65,
GAX64 Lovato Industrial Accessories, GAX Series, Selector Switch, Red/Ylw, N4X/IP65,
Description
Industrial Accessories, GAX Series
Selector Switch, Red/Ylw, N4X/IP65,
- Choice of Handle Fixing: Ring or Screw
- Available in Red or Black
- Selector Handle
Specifications
Specifications
| Manufacturer Part Number |
GAX64 |
| Manufacturer |
Lovato |
| Product Series |
GAX |
| Family Series |
Lovato Industrial Accessories, GAX Series |
| Description |
Selector Switch, Red/Ylw, N4X/IP65, Defeatable, Padlockable, 22mm Hole Mounting Bezel |
| Shaft Size |
0.2 " |
| Padlockable |
Yes |
| Defeatable |
Yes |
| Operator Type |
Selector Handle |
| Protection Rating |
IP65 |
| Net Weight |
0.1411 lbs |
| Gross Weight |
0.1411 lbs |
GAX64
Lovato Industrial Accessories, GAX Series