Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GAX84 Lovato Miscellaneous, Terminal Shroud, 3-Pole (2pcs/Set)
GAX84 Lovato Miscellaneous, Terminal Shroud, 3-Pole (2pcs/Set)
Description
Terminal Shroud, 3-Pole (2pcs/Set)
Specifications
Specifications
| Manufacturer |
Lovato |
| Family Series |
Lovato Miscellaneous |
| Manufacturer Part Number |
GAX84 |
| Description |
Terminal Shroud, 3-Pole (2pcs/Set) |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.065 lbs |
GAX84
Lovato Miscellaneous