Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GBT-1/0-M Ilsco Grounding, GBT Series, Ground Tap, 1/0-8AWG Main, 2-14AWG
MFG Item Number
GBT-1/0-M
GBT-1/0-M Ilsco Grounding, GBT Series, Ground Tap, 1/0-8AWG Main, 2-14AWG
MFG Item Number
GBT-1/0-M
This item cannot be canceled or returned
Description
Ground Tap, 1/0-8AWG Main, 2-14AWG
- For Bonding Multiple Communication Systems (Phone, TV, Cable, Etc)
- Allows Fast Simple Installation on Ground Conductor below Meter
- Eliminates the Need to Cut or Splice into Existing Conductor
- Manufactured from High Strength 6061‑T6 Aluminum Alloy
- Meets NEC 250.94 Installation Requirements
- Use with Copper and Aluminum Conductors
- Approved for UL 467 (Grounding & Bonding)
- Lay in Style
Specifications
Specifications
| Manufacturer Part Number |
GBT-1/0-M |
| Manufacturer |
Ilsco |
| Product Series |
GBT |
| Family Series |
Ilsco Grounding, GBT Series |
| Description |
Ground Tap, 1/0-8AWG Main, 2-14AWG Tap |
| Conductor Size |
8-1/0 AWG |
| Number of Taps |
4 |
| Number of Conductors |
1 |
| Mounting |
Screws |
| Material |
Aluminum Alloy |
| Tap Size Range |
14-2 AWG |
| Approvals |
UL |
| Net Weight |
0.235 lbs |
| Gross Weight |
0.24 lbs |
GBT-1/0-M
Ilsco Grounding, GBT Series