Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
141 Series Information
| Manufacturer Part Number | 1414300 |
|---|---|
| Manufacturer | Marathon Special Products |
| Product Series | 141 |
| Family Series | Marathon Special Products Power Distribution Blocks, 141 Series |
| Description | Splicer Block, 4-P, 115A, Box/Box, Line: 2AWG-14AWG, Load: 2AWG-14AWG |
| Number of Poles | 4 |
| AC Voltage | 600 VAC |
| Current Rating | 115 A |
| Number of Inputs per Pole | 1 |
| Number of Outputs per Pole | 1 |
| Electrical Connection | Box Lug/Box Lug |
| Mounting | Panel Mount |
| Line Side Wire Range | 2-14 AWG |
| Output Wire Range | 2-14 AWG |
| Cover Included | No |
| Composition | Thermoplastic |
| Color | Black |
| Approvals | CE, CSA, UL |
| Net Weight | 0.28 lbs |
| Gross Weight | 0.3 lbs |