GFI-3501
Gardner Bender Electrical Testers, Ground Fault Receptacle Tester Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GFI-3501 Gardner Bender Electrical Testers, Ground Fault Receptacle Tester Series, Gfci Outlet Tester, 120 Vac
MFG Item Number
GFI-3501

GFI-3501 Gardner Bender Electrical Testers, Ground Fault Receptacle Tester Series, Gfci Outlet Tester, 120 Vac

MFG Item Number
GFI-3501
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Testers, Ground Fault Receptacle Tester Series
Item #
GFI-3501
Gfci Outlet Tester, 120 Vac

Ground Fault Receptacle Tester Series Information

  • Tests for Seven Conditions: Ground Fault Interruption, Open Ground, Open Neutral, Open Hot, Hot/Ground Reverse, Hot/Neutral Reverse, and Correct Wiring.
  • Easy to Use. Simply Plug Tester into Any Circuit Protected by a Ground Fault Receptacle (110 ‑ 125 V AC) and Press Black Button to Overload Circuit.
  • Succession of Yellow and Red Lights Provides Indication of Circuit Status or Specifies Wiring Errors.
  • Tester Trips GFCI between 6 ‑ 9 ma.
Tests ground fault receptacles by overloading circuit and tripping GFCI.

TESTS
  • Standard outlets
  • GFCI outlets
  • Extension cords

  • Specifications

    Specifications
    Manufacturer Part Number GFI-3501
    Manufacturer Gardner Bender
    Product Series Ground Fault Receptacle Tester
    Family Series Gardner Bender Electrical Testers, Ground Fault Receptacle Tester Series
    Description Gfci Outlet Tester, 120 Vac
    Temperature Measurement No
    Max Voltage 120 VAC
    Contact AC Voltage 120 VAC
    Net Weight 0.05 lbs
    Gross Weight 0.1 lbs