FG100
Extech Instruments Air Quality Meters, FG100 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FG100 Extech Instruments Air Quality Meters, FG100 Series, COMBUSTIBLE GAS LEAK DETECTOR
MFG Item Number
FG100

FG100 Extech Instruments Air Quality Meters, FG100 Series, COMBUSTIBLE GAS LEAK DETECTOR

MFG Item Number
FG100
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Air Quality Meters, FG100 Series
Item #
FG100
COMBUSTIBLE GAS LEAK DETECTOR

FG100 Series Information

Extech's FG100 Combustible Gas Leak Detector is a pen‑sized test instrument designed to detect liquefied natural gas (LNG) and liquefied propane gas (LPG) from 500 to 6500 parts per million (ppm).
Equipped with both audible and visual alarms, the FG100 notifies users of the presence of combustible gas leaks in the immediate environment. Alarms are triggered when measurements reach the lower ppm threshold (500 ppm for propane, 1000 ppm for natural gas).

Additional Features
  • Continuous operation for up to 4 hours
  • High‑sensitivity detection circuitry
  • Rugged, compact design for portability and field work
  • Complete with batteries and protective sensor cap


Videos

Specifications

Specifications
Manufacturer Part Number FG100
Manufacturer Extech Instruments
Product Series FG100
Family Series Extech Instruments Air Quality Meters, FG100 Series
Description COMBUSTIBLE GAS LEAK DETECTOR
Display LED
Operating Temperature 50-122 °F
Relative Humidity 0-95 %
Approvals CE
Comments For Liquefied Natural Gas and Liquefied Propane Gas Detection
Net Weight 0.07 lbs
Gross Weight 1 lb