Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GL0400C1UL Lovato Disconnect Switches, GL Series, Disconnect Switch, 3P, 400A, UL98
MFG Item Number
GL0400C1UL
GL0400C1UL Lovato Disconnect Switches, GL Series, Disconnect Switch, 3P, 400A, UL98
MFG Item Number
GL0400C1UL
This item cannot be canceled or returned
Description
Disconnect Switches, GL Series
Disconnect Switch, 3P, 400A, UL98
Specifications
Specifications
| Manufacturer Part Number |
GL0400C1UL |
| Manufacturer |
Lovato |
| Product Series |
GL |
| Family Series |
Lovato Disconnect Switches, GL Series |
| Description |
Disconnect Switch, 3P, 400A, UL98 |
| Poles |
3 |
| Current Rating |
400 A |
| AC Voltage |
600 VAC |
| Operator Type |
Thru-Door |
| Mounting |
DIN, Panel |
| Approvals |
CSA, UL |
| Net Weight |
7.145 lbs |
| Gross Weight |
8.34 lbs |
GL0400C1UL
Lovato Disconnect Switches, GL Series