GSW-11
Gardner Bender Switches, GSW Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GSW-11 Gardner Bender Switches, GSW Series, Toggle Switch, SPST, 20A/125VAC, O/F
MFG Item Number
GSW-11

GSW-11 Gardner Bender Switches, GSW Series, Toggle Switch, SPST, 20A/125VAC, O/F

MFG Item Number
GSW-11
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, GSW Series
Item #
GSW-11
Toggle Switch, SPST, 20A/125VAC, O/F

GSW Series Information

  • On‑OFF Circuit
  • Screw Terminal
  • 20 Amps
  • UL;CSA
Versatile toggle switch family awith multiple position configurations, availble in single or double pole. The GSW‑10 is good for industiral equipment or emergency lighting.

Specifications

Specifications
Manufacturer Part Number GSW-11
Manufacturer Gardner Bender
Product Series GSW
Family Series Gardner Bender Switches, GSW Series
Description Toggle Switch, SPST, 20A/125VAC, O/F
Hole Size 0.5 "
Actuator Type Bat
Contacts SPST
Circuit Configuration ON-OFF
Terminal Type Screw
Material Nickel Plated Brass
Color Metallic
Illuminated No
Approvals UL
Net Weight 0.05 lbs
Gross Weight 0.0725 lbs