GUA0672
Eaton's Crouse-Hinds series Conduit Outlet Bodies

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GUA0672 Eaton's Crouse-Hinds series Conduit Outlet Bodies, 3 DIA 3/4 STEM THRD PITCH 12 NIPPLE CVR
MFG Item Number
GUA0672

GUA0672 Eaton's Crouse-Hinds series Conduit Outlet Bodies, 3 DIA 3/4 STEM THRD PITCH 12 NIPPLE CVR

MFG Item Number
GUA0672
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Conduit Outlet Bodies, Series
Item #
GUA0672
3 DIA 3/4 STEM THRD PITCH 12 NIPPLE CVR

Series Information

Specifications

Specifications
Manufacturer Part Number GUA0672
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Conduit Outlet Bodies
Description Eaton Crouse-Hinds series Condulet GUA nipple cover, 3 cover opening diameter, Copper-free aluminum, 3/4 fixture stem size, 12 thread pitch
Style GUA
Gasket Included Yes
Connection Type Threaded
Hub Size 3 "
Composition Aluminum
Approvals CSA, UL
Net Weight 0.575 lbs
Gross Weight 0.58 lbs