GUAC14
Eaton's Crouse-Hinds series Electrical Boxes, CONDULET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GUAC14 Eaton's Crouse-Hinds series Electrical Boxes, CONDULET Series, 1/2 OUTL BX 2 DIA CVR THRD RIGID/IMC
MFG Item Number
GUAC14

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

GUAC14 Eaton's Crouse-Hinds series Electrical Boxes, CONDULET Series, 1/2 OUTL BX 2 DIA CVR THRD RIGID/IMC

MFG Item Number
GUAC14
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Electrical Boxes, CONDULET Series
Item #
GUAC14
1/2 OUTL BX 2 DIA CVR THRD RIGID/IMC

CONDULET Series Information

  • Compatible with Rigid and Intermediate Conduit
  • For Indoor/Outdoor Use
  • Threaded Connections
  • Various Styles/Shapes Available
  • Suitable for Hazardous Environments (See Catalog for Details)
Coundulet® outlet boxes from Crouse‑Hinds include a wide range of styles and options to fit many conduit applications. Boxes are available in many popular shapes including A, B, C, D, L, M, N, W, T, and X. Most models are suitable for hazardous environments (Please see catalog or data sheets for details).

Videos

Specifications

Specifications
Product Series CONDULET
Manufacturer Part Number GUAC14
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Electrical Boxes, CONDULET Series
Description Eaton Crouse-Hinds series Condulet GUA conduit outlet box with cover, 2 cover opening diameter, Feraloy iron alloy, C shape, 1/2
Connection Type Threaded
Style GUA
Shape C
Number of Hubs 2
Conduit Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Composition Iron
Cover Composition Aluminum
Cover Included Yes
Cover Type Surface
Gasket Included Yes
Protection Rating Indoor, Outdoor
Hazardous Location Yes
Approvals CSA, UL
Net Weight 1.6 lbs
Gross Weight 1.6 lbs