Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 585079 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Terminal Blocks |
| Description | TeSys GV2 Terminal Block, 3-Pole, 63A, IP20, Screw ClA Terminals |
| Type | Standard Block |
| IEC Voltage | 690 VAC |
| Color | Black |
| Wire Entry Position | Side |
| Sensor Block Indicator | None |
| Net Weight | 0.09 lbs |
| Gross Weight | 0.105 lbs |