Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | Square D |
|---|---|
| Family Series | Square D Relays |
| Manufacturer Part Number | LUB32 |
| Description | 32A SELF-PROT STR |
| Type | Mounting Base |
| Coil Voltage | 690 V |
| Current Rating | 32 A |
| Contacts | Screw |
| Protection Rating | IP20 |
| Approvals | CCC, CE, CSA, EAC, UL |
| Net Weight | 1.78 lbs |
| Gross Weight | 1.88 lbs |