Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GV2ME06 Square D Starters, Manual Motor Protector, 1.0-1.6A,
GV2ME06 Square D Starters, Manual Motor Protector, 1.0-1.6A,
This item cannot be canceled or returned
Description
Manual Motor Protector, 1.0-1.6A,
Specifications
Specifications
| Manufacturer Part Number |
224044 |
| Manufacturer |
Square D |
| Family Series |
Square D Starters |
| Description |
Manual Motor Protector, 1.0-1.6A, Magnetic, 3-Pole, 1.6A, 690VAC, Screw ClA Terminals, IP20 |
| Phase |
3 |
| Number of Poles |
3 |
| Approvals |
CSA, UL |
| Net Weight |
0.515 lbs |
| Gross Weight |
0.55 lbs |
GV2ME06
Square D Starters