Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
794P0ES2 Meltric Plugs & Receptacles, -
794P0ES2 Meltric Plugs & Receptacles, -
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
794P0ES2 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
- |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
Power Entry Inlets and Outlets |
| Comments |
Handle W/Cord Grip Metal Blue Size 4 1 1/4in. Npt 1.000-1.125 In |
| Net Weight |
1.38 lbs |
| Gross Weight |
1.655 lbs |
794P0ES2
Meltric Plugs & Receptacles