GX4010U65

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GX4010U65 Lovato Switches, GX Series, 3P Switch Gx4010U65 2-Pos Front
MFG Item Number
GX4010U65

GX4010U65 Lovato Switches, GX Series, 3P Switch Gx4010U65 2-Pos Front

MFG Item Number
GX4010U65
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, GX Series
Item #
GX4010U65
3P Switch Gx4010U65 2-Pos Front

GX Series Information

  • Compact and finger safe (IP20 protection of contacts)
  • Designed according to the latest technology in the switching device field
  • The contacts are dual breaking and made of silver alloy
  • The terminals have cross‑slotted captive screws and are self releasing
  • can be used for isolation, motor control in AC3 and AC23 duties and electromagnetic load switching, AC15 duty
  • characterised by high breaking capacity, long life (both mechanical and electrical), installation ease as well as compact size

Specifications

Specifications
Manufacturer Part Number GX4010U65
Manufacturer Lovato
Product Series GX
Family Series Lovato Switches, GX Series
Description 3P Switch Gx4010U65 2-Pos Front Mount Pad
Type ON-OFF Switch
Number of Poles 3
Number of Positions 2
Off Position Yes
Current Rating 40 A
Max Voltage 690 VAC
Mounting Front Mount
Protection Rating IP65
Operator Color Red
Approvals cULus, EAC
Net Weight 0.56 lbs
Gross Weight 0.56 lbs