Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
H091U12-185 Meltric Plugs & Receptacles, PN METAL HANDLE RAW
MFG Item Number
H091U12-185
H091U12-185 Meltric Plugs & Receptacles, PN METAL HANDLE RAW
MFG Item Number
H091U12-185
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
H091U12-185 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
PN METAL HANDLE RAW |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
PN12, PN20, PN7, PNHT |
| Comments |
New Part 571P0N05185 |
| Net Weight |
0.415 lbs |
| Gross Weight |
0.016 lbs |
H091U12-185
Meltric Plugs & Receptacles