Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
H12WD4875-10 Crydom Relays, H12WD Series, SOLID STATE RELAY, 75A
MFG Item Number
H12WD4875-10
H12WD4875-10 Crydom Relays, H12WD Series, SOLID STATE RELAY, 75A
MFG Item Number
H12WD4875-10
This item cannot be canceled or returned
Description
4~32 VDC Input 48~660 VAC, 25~125A Output Zero Cross & Random Switching UL E116949 Panel Mount The H12WD high voltage relays use IC driven circuits for switching loads up to 660 VAC. All models come with 1200 Volts blocking. Type H12WD is a snubberless (reduced leakage current).
Specifications
Specifications
Manufacturer Part Number
H12WD4875-10
Manufacturer
Crydom
Product Series
H12WD
Family Series
Crydom Relays, H12WD Series
Description
SOLID STATE RELAY, 75A
Circuit
1NO
Mounting
Surface
Status Indicator
No
Auxiliary Switch
No
Number of Circuits
1
Input Signal
4-32 VDC
Input Polarity
DC
Output Voltage
48-660 VAC
Nominal Output Voltage
208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 600 VAC, 240 VAC, 480 VAC
Current Rating
75 A
Transient Overvoltage
1,200 V
Termination
Screw Terminal
Output Type
SCR AC Switch
Switching Type
Random/Instantaneous
Integral Heat Sink
No
MOV
No
Snubber
No
Net Weight
0.163 lbs
Gross Weight
0.163 lbs
H12WD4875-10
Crydom Relays, H12WD Series